Beli ebara pompa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  2. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  3. Ebara Pump Submersible DF Series (Pompa Celup)
    Mulai

    Rp37.999.900

    Ebara Pump Submersible DF Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage
    • Synchronous Speed (rpm): 1500
  4. Ebara Pump (Ebara Corporation) Pump Submersible Sewage DVS Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp9.899.900

    Ebara Pump (Ebara Corporation) Pump Submersible Sewage DVS Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Frequency (Hz): 60
  5. Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)
    Mulai

    Rp24.999.900

    Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)
    Deskripsi:
    Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump unitIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Opening Diameter (mm): 32x25
    • Operation Pattern: HPJD
  6. Ebara Submersible Pump DS Series (Pompa Celup)
    Mulai

    Rp18.999.900

    Ebara Submersible Pump DS Series (Pompa Celup)
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: Sump
    • Synchronous Speed (rpm): 3000
  7. Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    Mulai

    Rp23.999.900

    Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    atribut:
    • Power (HP): 5.5
    • Power (kW): 4
    • Head max (m): 52.5
    • Maximum Flow Rate (L/minute): 360
  8. Ebara Pump (Ebara Corporation) Pump Centrifugal Vortex FVD Type (Pompa Sentrifugal)
    Mulai

    Rp19.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Vortex FVD Type (Pompa Sentrifugal)
    Deskripsi:
    As it is a semi-vortex pump, it can be used with liquids containing foreign matter up to 60% of the diameter. There is no impeller locking due to rust. The motor is a low-noise, totally enclosed, external fan outdoor motor. It can be installed indoors or outdoors. It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. A mechanical seal is used for the shaft seal, making maintenance easy.Transfer of liquids containing solids, wastewater, industrial water*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used for sewage or sludge.
    atribut:
    • Frequency (Hz): 50
  9. Ebara Pump (Ebara Corporation) Pump Submersible (Pompa Celup)
    Mulai

    Rp10.999.900

    Ebara Pump (Ebara Corporation) Pump Submersible (Pompa Celup)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
  10. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
  11. Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: River Water & Fresh Water
    • Temperature (°C): 0-40
    • Rotation: Counter clock wise when viewed from drive end
    • Casing Material: Cast Iron
    • Impeller Material: Cast Iron
    • Shaft Material: Carbon Steel
    • Bearing Type: Sealed Ball Bearing
    • Impeller Construction: Semi Open
    • Stuffing Box: Packing
  12. Ebara Pump (Ebara Corporation) Pump Submersible Sewage Vortex DV Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp20.999.900

    Ebara Pump (Ebara Corporation) Pump Submersible Sewage Vortex DV Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Because it is a vortex pump, it can discharge foreign objects with the same diameter as the discharge diameter. The use of a 4-pole motor provides strong torque for foreign objects.Sewage tank drainage, kitchen drainage, return sludge, raw water tank drainage, solid and fiber material transferIf the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Both solid and fibrous objects will be slightly scratched, so this product cannot be used if you expect the items to remain undamaged.
    atribut:
    • Frequency (Hz): 60
    • Voltage (V): Three-phase 200/220
  13. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  14. Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Mulai

    Rp18.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Electric Motor Output (kW): 0.4
    • Location to Install: Indoor / outdoor
    • Total Suction Head (m): -4(20°C)
  15. Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)
    Mulai

    Rp27.999.900

    Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)
    atribut:
    • Pump Family: GS
    • Type of Seal: Mechanical Seal
  16. Grundfos Pump Submersible Unilift (Pompa Celup)
    Mulai

    Rp14.999.900

    Grundfos Pump Submersible Unilift (Pompa Celup)
    Deskripsi:
    Unilift AP12 adalah pompa submersible single stage, dengan impeller semi terbuka, yang dirancang untuk memompa air drainase yang mengandung partikel hingga ukuran 12mm.Unilift AP12 cocok untuk pengoperasian otomatis serta manual dan dapat digunakan dalam instalasi permanen atau sebagai pompa prtabel. Pompa ini mudah diinstal karena dilengkapi dengan pegangan agar mudah dibawa dan kabel listrik 10m.Unilift AP12 sebagian besar terbuat dari stainless steel dengan lengan stainless steel untuk mendinginkan saat pengoperasian. Selongsong pompa dibuat dalam satu bagian stainless steel, saringan hisap dijepitkan dirumah pompa agar mudah dilepas saat perawatan.
    atribut:
    • Pump Housing: Stainless Steel
    • Impeller: Stainless Steel
    • Rated Voltage (V): 1x230
    • Dimensions (cm): 25x27x43
    • Enclosure class (IEC 34-5): IP68
    • Maximum Particle Size (mm) : 12
  17. Ebara Pump (Ebara Corporation) Jet Pump Shallow Well HPJS Series (Pompa Sumur Dangkal)
    Mulai

    Rp28.999.900

    Ebara Pump (Ebara Corporation) Jet Pump Shallow Well HPJS Series (Pompa Sumur Dangkal)
    Deskripsi:
    Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump unitIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Operation Pattern: HPJS
Daftar Harga ebara pompa Terbaru October 2026
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
Ebara Pump Submersible DL Series (Pompa Celup)Rp34.999.900
Ebara Pump Submersible DF Series (Pompa Celup)Rp37.999.900
Ebara Pump (Ebara Corporation) Pump Submersible Sewage DVS Series (Pompa Celup Limbah/Air Kotor)Rp9.899.900
Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)Rp24.999.900
Ebara Submersible Pump DS Series (Pompa Celup)Rp18.999.900
Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)Rp23.999.900
Ebara Pump (Ebara Corporation) Pump Centrifugal Vortex FVD Type (Pompa Sentrifugal)Rp19.999.900
Ebara Pump (Ebara Corporation) Pump Submersible (Pompa Celup)Rp10.999.900
Leo Pump Pump Centrifugal End Suction (Pompa Sentrifugal)Rp71.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)